Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196853 SOLENOID VALVE CPE10-M1BH-3OL-QS-6
FESTO 196853 SOLENOID VALVE CPE10-M1BH-3OL-QS-6
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3OL-QS-6
rubix:
109A1488
manufacturer :
196853
ean:
4052568159634
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196853 SOLENOID VALVE CPE10-M1BH-3OL-QS-6
Solenoid valve CPE10-M1BH-3OL-QS-6 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
76
x
89
mm
Logistic Weight
59,6
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.67
excl. VAT
/
Each
£
161.60
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 527560 SOLENOID VALVE CPVSC1-M1H-M-P-Q4
FESTO 547300 SOLENOID VALVE CPVSC1-M1H-N-H-Q4O
FESTO 527551 SOLENOID VALVE CPVSC1-M1H-N-P-M5O
FESTO 185865 VACUUM GENERATOR CPV10-M1H-VI70-2GLS-M7
FESTO 152420 MULTI-PIN CPV10-VI-P2-M7-B
FESTO 196882 SOLENOID VALVE CPE10-M1BH-5L-QS-4
FESTO 547371 SOLENOID VALVE CPVSC1-M5H-N-T-Q3O
SMC SS5Y5-10S60-07B-C6 MANIFOLD BASE
SMC SS5Y3-10L13-14BR-C3 MANIFOLD BASE
FESTO 527563 SOLENOID VALVE CPVSC1-M1H-J-P-Q4
FESTO 547372 SOLENOID VALVE CPVSC1-M5H-M-T-Q3
FESTO 163854 SOLENOID VALVE CPE24-M3H-5LS-QS-12
FESTO 527553 SOLENOID VALVE CPVSC1-M1H-J-P-M5
FESTO 559653 SOLENOID VALVE
SMC SS5Y3-10L23-07BR-C4 MANIFOLD BASE