Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163167 SOLENOID VALVE CPE24-M1H-5J-3/8
FESTO 163167 SOLENOID VALVE CPE24-M1H-5J-3/8
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5J-3/8
rubix:
110A4839
manufacturer :
163167
ean:
4052568133283
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163167 SOLENOID VALVE CPE24-M1H-5J-3/8
Solenoid valve CPE24-M1H-5J-3/8 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
240
x
70
x
40
mm
Logistic Weight
437,25
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.65
excl. VAT
/
Each
£
264.78
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 550245 SOLENOID VALVE
FESTO 547275 SOLENOID VALVE CPVSC1-M1H-N-T-M5O
FESTO 196914 SOLENOID VALVE CPE14-M1BH-5LS-QS-8
SMC SS5Y5-10L13-16BR-C4 MANIFOLD BASE
FESTO 547326 SOLENOID VALVE CPVSC1-M1LH-N-H-Q3O
FESTO 196909 SOLENOID VALVE CPE14-M1BH-5JS-QS-6
SMC SS5Y5-11L13-09B-C8 MANIFOLD BASE
FESTO 161362 SOLENOID VALVE CPV14-M1H-2X3-GLS-1/8
FESTO 527561 SOLENOID VALVE CPVSC1-M1H-N-P-Q4O
SMC SS5Y5-11F1-10BR-C6 MANIFOLD BASE
FESTO 550233 SOLENOID VALVE CPE10-M1CH-3GL-M7
FESTO 547386 SOLENOID VALVE CPVSC1-M5H-N-H-Q3O
FESTO 170342 SOLENOID VALVE CPE24-M3H-5/3BS-3/8
SMC SS5Y5-11S0-06B-C6 MANIFOLD BASE
SMC SS5Y5-11F1-04B-C4 MANIFOLD BASE