(6,192)
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
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 527561 SOLENOID VALVE CPVSC1-M1H-N-P-Q4O
FESTO 527561 SOLENOID VALVE CPVSC1-M1H-N-P-Q4O
Solenoid valve CPVSC1-M1H-N
References
festo:
CPVSC1-M1H-N-P-Q4O
rubix:
110A3779
manufacturer :
527561
ean:
4052568162856
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 527561 SOLENOID VALVE CPVSC1-M1H-N-P-Q4O
Solenoid valve CPVSC1-M1H-N-P-Q4O For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistic Weight
43,7
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.15
excl. VAT
/
Each
£
124.98
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC VEX1333-03F REGULATOR VALVE
FESTO 163821 SOLENOID VALVE CPE24-M2H-3GLS-QS-10
FESTO 196853 SOLENOID VALVE CPE10-M1BH-3OL-QS-6
FESTO 533164 SOLENOID VALVE CPE10-M1BH-5/3BS-M5-B
SMC SS5Y5-11L23-05B-C8 MANIFOLD BASE
FESTO 8029675 DESCRIPTION
SMC SS5Y5-10L13-12BR-C6 MANIFOLD BASE
FESTO 550238 SOLENOID VALVE CPE14-M1CH-5LS-1/8
SMC PA3310-03 PROCESS PUMP
FESTO 533142 SOLENOID VALVE CPE10-M1BH-5/3GS-M7-B
FESTO 547287 SOLENOID VALVE CPVSC1-M1H-J-T-Q4
FESTO 539502 MULTI-PIN CPV14-VI-P2-1/8-D
SMC SS5Y5-11F1-09BR-C4 MANIFOLD BASE
FESTO 196880 SOLENOID VALVE CPE10-M1BH-5JS-QS-6
FESTO 533143 SOLENOID VALVE CPE10-M1BH-5/3E-M7-B