FESTO 163186 SOLENOID VALVE CPE24-M1H-5LS-QS-12
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5LS-QS-12
Rubix:109A2133
Manufacturer :163186
EAN:4052568133443
Documents
Product details : FESTO 163186 SOLENOID VALVE CPE24-M1H-5LS-QS-12
Solenoid valve CPE24-M1H-5LS-QS-12 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 534,2 g |
|---|
Show UNSPSC/ECL@SS
£ 209.05 excl. VAT
/ Each
£ 250.86 incl. VAT
- Delivery usually within ( 26 ) days
