FESTO 163853 SOLENOID VALVE CPE24-M3H-3GLS-QS-12
Solenoid valve CPE24-M3H
See technical informationSee documentsReferences
Festo:CPE24-M3H-3GLS-QS-12
Rubix:109A3887
Manufacturer :163853
EAN:4052568136093
Documents
Product details : FESTO 163853 SOLENOID VALVE CPE24-M3H-3GLS-QS-12
Solenoid valve CPE24-M3H-3GLS-QS-12 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 335,62 g |
|---|
Show UNSPSC/ECL@SS
£ 170.90 excl. VAT
/ Each
£ 205.08 incl. VAT
- Delivery usually within ( 26 ) days
