Product details : SMC VXB215AAL DIRECTIONAL CONTROL VALVE
Angle seat valve, air operated type
Applicable fluid: steam, water and air
Flow rates up to 108 l/min. Orifice diameter: 11 to 18 mm
Port size: 3/8" to 3/4"
Long life service: up to 5 million cycles
Body material: stainless steel 316L equivalent, bronze.
Strengths
For steam (can also be used with air and water)
Low pressure loss due to angle seat structure
Low leakage of 10 cm3/min or less (rubber seal)
Long service life: 3 million cycles (steam) 5 million cycles (air)
Body material: stainless steel 316L equivalent, bronze (CAC)