FESTO 161416 SOLENOID VALVE CPV10-M1H-2X3-GLS-M7


Solenoid valve CPV10-M1H

References
festo:CPV10-M1H-2X3-GLS-M7
rubix:112A8612
manufacturer :161416
ean:4052568012403

Product details : FESTO 161416 SOLENOID VALVE CPV10-M1H-2X3-GLS-M7


Solenoid valve CPV10-M1H-2X3-GLS-M7 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally closed. Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x19x71 mm
Logistic Weight82,18 g
Show UNSPSC/ECL@SS
£ 156.37 excl. VAT
/ Each
£ 187.64 incl. VAT
  • In stock: Next day delivery