FESTO 163191 SOLENOID VALVE CPV18-M1H-5JS-1/4
Solenoid valve CPV18-M1H
See technical informationSee documentsReferences
Festo:CPV18-M1H-5JS-1/4
Rubix:108A9974
Manufacturer :163191
EAN:4052568012908
Documents
Product details : FESTO 163191 SOLENOID VALVE CPV18-M1H-5JS-1/4
Solenoid valve CPV18-M1H-5JS-1/4 For valve terminal CPV. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x25x93 mm |
|---|---|
| Logistic Weight | 288 g |
Show UNSPSC/ECL@SS
£ 193.48 excl. VAT
/ Each
£ 232.18 incl. VAT
- Delivery usually within ( 8 ) days
