FESTO 163848 SOLENOID VALVE CPE24-M3H-3OL-QS-12
Solenoid valve CPE24-M3H
See technical informationSee documentsReferences
Festo:CPE24-M3H-3OL-QS-12
Rubix:109A2923
Manufacturer :163848
EAN:4052568136048
Documents
Product details : FESTO 163848 SOLENOID VALVE CPE24-M3H-3OL-QS-12
Solenoid valve CPE24-M3H-3OL-QS-12 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 349,44 g |
|---|
Show UNSPSC/ECL@SS
£ 200.62 excl. VAT
/ Each
£ 240.74 incl. VAT
- Delivery usually within ( 26 ) days
