Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196913 SOLENOID VALVE CPE14-M1BH-5LS-QS-6
FESTO 196913 SOLENOID VALVE CPE14-M1BH-5LS-QS-6
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5LS-QS-6
rubix:
109A2139
manufacturer :
196913
ean:
4052568160005
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196913 SOLENOID VALVE CPE14-M1BH-5LS-QS-6
Solenoid valve CPE14-M1BH-5LS-QS-6 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
20
x
90
mm
Logistic Weight
140
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.03
excl. VAT
/
Each
£
192.04
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10F1-08B-C2 MANIFOLD BASE
SMC SS5Y3-10F1-12B-C2 MANIFOLD BASE
FESTO 163839 SOLENOID VALVE CPE24-M3H-5JS-3/8
SMC SV1300-06-A1 INTERFACE REGULATOR
FESTO 196899 SOLENOID VALVE CPE14-M1BH-5/3E-QS-6
FESTO 196938 SOLENOID VALVE CPE14-M1BH-5/3GS-1/8
FESTO 533150 SOLENOID VALVE CPE10-M1BH-5/3ES-QS4-B
FESTO 533159 SOLENOID VALVE CPE10-M1BH-5/3G-M5-B
FESTO 547281 SOLENOID VALVE CPVSC1-M1H-M-T-Q3
SMC SS5Y3-10L23-07B-C4 MANIFOLD BASE
FESTO 527550 SOLENOID VALVE CPVSC1-M1H-M-P-M5
FESTO 163181 SOLENOID VALVE CPE24-M1H-3GL-QS-12
FESTO 547377 SOLENOID VALVE CPVSC1-M5H-M-T-Q4
FESTO 559756 DOCUMENTATION
FESTO 170282 SOLENOID VALVE CPE24-M1H-5/3BS-QS-12