Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163190 SOLENOID VALVE CPV18-M1H-5LS-1/4
FESTO 163190 SOLENOID VALVE CPV18-M1H-5LS-1/4
Solenoid valve CPV18-M1H
References
festo:
CPV18-M1H-5LS-1/4
rubix:
108A1750
manufacturer :
163190
ean:
4052568133474
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163190 SOLENOID VALVE CPV18-M1H-5LS-1/4
Solenoid valve CPV18-M1H-5LS-1/4 For valve terminal CPV. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
25
x
90
mm
Logistic Weight
252
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.59
excl. VAT
/
Each
£
171.11
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11S0-05B-C4 MANIFOLD BASE
FESTO 527567 SOLENOID VALVE CPVSC1-M1H-N-P
FESTO 559649 SOLENOID VALVE
SMC SS5Y5-11L23-04BR-C8 MANIFOLD BASE
FESTO 533153 SOLENOID VALVE CPE10-M1BH-5/3G-QS6-B
FESTO 196935 SOLENOID VALVE CPE14-M1BH-5/3E-1/8
SMC SS5Y3-10S60-10B-C6 MANIFOLD BASE
SMC SS5Y3-10S0-14B-C3 MANIFOLD BASE
FESTO 163841 SOLENOID VALVE CPE24-M3H-3GL-QS-10
SMC SS5Y5-11F1-12BR-C6 MANIFOLD BASE
FESTO 196905 SOLENOID VALVE CPE14-M1BH-5/3GS-QS-6
FESTO 196939 SOLENOID VALVE CPE14-M1BH-5J-1/8
SMC SS5Y5-10L23-06B-C6 MANIFOLD BASE
SMC SS5Y5-10L23-06B-C4 MANIFOLD BASE
SMC SS5Y5-11S60-13B-C8 MANIFOLD BASE