Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196935 SOLENOID VALVE CPE14-M1BH-5/3E-1/8
FESTO 196935 SOLENOID VALVE CPE14-M1BH-5/3E-1/8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5/3E-1/8
rubix:
110A6769
manufacturer :
196935
ean:
4052568015411
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196935 SOLENOID VALVE CPE14-M1BH-5/3E-1/8
Solenoid valve CPE14-M1BH-5/3E-1/8 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=700 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
170
x
20
x
50
mm
Logistic Weight
133
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.31
excl. VAT
/
Each
£
285.97
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 196925 SOLENOID VALVE CPE10-M1BH-5J-M7
SMC SS5Y3-10S60-04B-C2 MANIFOLD BASE
SMC SS5Y5-11L23-06B-C4 MANIFOLD BASE
CAMOZZI 5/2DCV SOL/SPR 24VDC EN531-16-P13
FESTO 547384 SOLENOID VALVE CPVSC1-M5H-D-H-Q3C
FESTO 175636 MULTI-PIN CPV18-VI-P6-1/4-B
FESTO 196926 SOLENOID VALVE CPE10-M1BH-5JS-M7
SMC SS5Y3-10L23-05BR-C4 MANIFOLD BASE
FESTO 559648 SOLENOID VALVE
FESTO 163191 SOLENOID VALVE CPV18-M1H-5JS-1/4
FESTO 533153 SOLENOID VALVE CPE10-M1BH-5/3G-QS6-B
SMC SS5Y3-10S0-11B-C4 MANIFOLD BASE
FESTO 161414 SOLENOID VALVE CPV10-M1H-5LS-M7
FESTO 548046 SOLENOID VALVE CPVSC1-M1HT-K-T-Q4C
SMC SS5Y5-10L23-06B-C6 MANIFOLD BASE