FESTO 527562 SOLENOID VALVE CPVSC1-M1H-K-P-Q4C
Solenoid valve CPVSC1-M1H-K
See technical informationSee documentsReferences
Festo:CPVSC1-M1H-K-P-Q4C
Rubix:110A3780
Manufacturer :527562
EAN:4052568162863
Documents
Product details : FESTO 527562 SOLENOID VALVE CPVSC1-M1H-K-P-Q4C
Solenoid valve CPVSC1-M1H-K-P-Q4C For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 44,33 g |
|---|
Show UNSPSC/ECL@SS
£ 93.27 excl. VAT
/ Each
£ 111.92 incl. VAT
- Delivery usually within ( 6 ) days
