FESTO 574356 SOLENOID VALVE VUVG-L10-T32C-MT-M7-1P3

Solenoid valve for individual connection VUVG

See technical informationSee documents
References
Festo:VUVG-L10-T32C-MT-M7-1P3
Rubix:110A9948
Manufacturer :574356
EAN:4052568222840
VUVG-L10-T32C-MT-M7-1P3 Solenoid valve
Technical specifications
Typevalve vuvg
Number of Ports4
See all Specifications
Documents

Product details : FESTO 574356 SOLENOID VALVE VUVG-L10-T32C-MT-M7-1P3


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Strengths

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x30x10 mm
Logistic Weight53,33 g
Typevalve vuvg
Number of Ports4
Volume flow rate155 l/min
Show UNSPSC/ECL@SS
£ 84.09 excl. VAT
/ Each
£ 100.91 incl. VAT
  • Delivery usually within ( 6 ) days