FESTO 566501 SOLENOID VALVE VUVG-L14-P53C-T-G18-1P3
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L14-P53C-T-G18-1P3
Rubix:110A9040
Manufacturer :566501
EAN:4052568214036



Documents
Product details : FESTO 566501 SOLENOID VALVE VUVG-L14-P53C-T-G18-1P3
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistic Weight | 86,5 g |
|---|---|
| Type | valve vuvg |
| Number of Ports | 5 |
| Volume flow rate | 650 l/min |
Show UNSPSC/ECL@SS
£ 91.39 excl. VAT
/ Each
£ 109.67 incl. VAT
- In stock: Next day delivery