References
SMC:SY7120-5YO-02F-X10-Q
Rubix:2608325
Manufacturer :SY7120-5YO-02F-X10-Q

Product details : SMC SY7120-5YO-02F-X10-Q 5 PORT SOLENOID VALVE
directional solenoid valve
directional solenoid valve
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 883.4 l/min |
| Material | nbr |
| Pressure range | 1,5 bis 7 bar |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 66.22 excl. VAT
/ Each
£ 79.46 incl. VAT
- Delivery usually within ( 4 ) days