SMC VP7-6-FG-D-3Z-Q SOLENOID VALVE
Solenoid valve ISO 5/2 and 5/3 serie VP7-6/8
See technical informationReferences
SMC:VP7-6-FG-D-3Z-Q
Rubix:109A8625
Manufacturer :VP7-6-FG-D-3Z-Q

Product details : SMC VP7-6-FG-D-3Z-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VP7-6) & size 2 (VP7-8)
High flow capacity (up to 3533.4 l/min)
Long service life: 16 million cycles (VP7-6)
Availability: rubber seal; several function and piping variations; non plug-in compatible sub-plate type.
Interface conforming to size 1 (VP7-6) & size 2 (VP7-8)
High flow capacity (up to 3533.4 l/min)
Long service life: 16 million cycles (VP7-6)
Availability: rubber seal; several function and piping variations; non plug-in compatible sub-plate type.
•ISO Interface Solenoid Valve/Size 1
•Rubber Seal
•Operating pressure: 0.15 to 0.9MPa
Configuration: FG (2-position)
Solenoid: D (Double)
Rated Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
•Rubber Seal
•Operating pressure: 0.15 to 0.9MPa
Configuration: FG (2-position)
Solenoid: D (Double)
Rated Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
Technical specifications
Attributes
| Logistic Weight | 680 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Pressure range | 0,1/0,9 mpa |
Show UNSPSC/ECL@SS
£ 161.61 excl. VAT
/ Each
£ 193.93 incl. VAT
- Delivery usually within ( 4 ) days