References
SMC:VS1-01-A02F
Rubix:393A9975
Manufacturer :VS1-01-A02F
EAN:3618036543056

Documents
Product details : SMC VS1-01-A02F SUB PLATE
5 port solenoid valve conforming to ISO 15407-1
Interface conforming to size 1 (EVS1-01) & size 2 (EVS1-02)
Lightweight with high flow capacity (up to 1000 l/min)
Availability: rubber/metal seal; M connector
IP65 compliant.
Strengths
Large capacity.
Light weight.
ISO 15407-1 Interface.
Enclosure rate IP65.
Sub-plate.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Type | sub plate |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 19.51 excl. VAT
/ Each
£ 23.41 incl. VAT
- Delivery usually within ( 8 ) days