FESTO 12458 SOLENOID VALVE JMDH-5/2-3/4-D-4-24DC
Solenoid valve JMDH-5/2
See technical informationSee documentsReferences
Festo:JMDH-5/2-3/4-D-4-24DC
Rubix:110A4823
Manufacturer :12458
EAN:4052568111977

Documents
Product details : FESTO 12458 SOLENOID VALVE JMDH-5/2-3/4-D-4-24DC
Solenoid valve JMDH-5/2-3/4-D-4-24DC With pilot valve and manual override, no socket connector Valve function=5/2 bistable, Type of actuation=electrical, Width=76 mm, Standard nominal flow rate=6000 l/min, Operating pressure=2 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 198x151x81 mm |
|---|---|
| Logistic Weight | 2300 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 676.91 excl. VAT
/ Each
£ 812.29 incl. VAT
- Delivery usually within ( 6 ) days