FESTO 151019 SOLENOID VALVE JMFDH-5/2-D-1-C
Solenoid valve JMFDH-5/2
See technical informationSee documentsReferences
Festo:JMFDH-5/2-D-1-C
Rubix:132A6369
Manufacturer :151019
EAN:4052568116583

Documents
Product details : FESTO 151019 SOLENOID VALVE JMFDH-5/2-D-1-C
Solenoid valve JMFDH-5/2-D-1-C With manual override. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 382 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 129.06 excl. VAT
/ Each
£ 154.87 incl. VAT
- Delivery date on request
Contact a branch