FESTO 536071 SOLENOID VALVE JMFDH-5/2-D-1-C-EX
Solenoid valve JMFDH-5/2
See technical informationSee documentsReferences
Festo:JMFDH-5/2-D-1-C-EX
Rubix:108A6604
Manufacturer :536071
EAN:4052568170844

Documents
Product details : FESTO 536071 SOLENOID VALVE JMFDH-5/2-D-1-C-EX
Solenoid valve JMFDH-5/2-D-1-C-EX With manual override. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 392,25 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 168.30 excl. VAT
/ Each
£ 201.96 incl. VAT
- Delivery usually within ( 11 ) days