FESTO 197025 SOLENOID VALVE MHA1-M5H-3/2O-0,6-PI


Solenoid valve MHA1-M5H

References
festo:MHA1-M5H-3/2O-0,6-PI
rubix:109A7546
manufacturer :197025
ean:4052568081515
MHA1-M5H-3/2O-0,6-PI Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MHA1, MHP1
See all Specifications

Product details : FESTO 197025 SOLENOID VALVE MHA1-M5H-3/2O-0,6-PI


Solenoid valve MHA1-M5H-3/2O-0,6-PI manifold block valve for individual and battery Mounting, particularly small design, with plug Connection below (plug-in). Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=0 - 6 bar

Technical specifications


Attributes
Logistic Weight20,85 g
TypeApplication-specific directional control valve MHA1, MHP1
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ Each
£ 44.52 incl. VAT
  • Delivery usually within ( 16 ) days