References
SMC:SY114-BMOZ-Q
Rubix:2607890
Manufacturer :SY114-BMOZ-Q

Product details : SMC SY114-BMOZ-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 39.45 excl. VAT
/ Each
£ 47.34 incl. VAT
- Delivery usually within ( 25 ) days