FESTO 151853 SOLENOID VALVE JMFDH-5/2-D-2-C
Solenoid valve JMFDH-5/2
See technical informationSee documentsReferences
Festo:JMFDH-5/2-D-2-C
Rubix:109A1495
Manufacturer :151853
EAN:4052568117238

Documents
Product details : FESTO 151853 SOLENOID VALVE JMFDH-5/2-D-2-C
Solenoid valve JMFDH-5/2-D-2-C With manual override. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 693 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 175.76 excl. VAT
/ Each
£ 210.91 incl. VAT
- Delivery date on request
Contact a branch