FESTO 30999 SOLENOID VALVE MVH-5/3B-1/8-S-B


Solenoid valve MVH-5/3

References
festo:MVH-5/3B-1/8-S-B
rubix:107A3922
manufacturer :30999
ean:4052568114343
MVH-5/3B-1/8-S-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 30999 SOLENOID VALVE MVH-5/3B-1/8-S-B


Solenoid valve MVH-5/3B-1/8-S-B With solenoid coil and manual override, without plug socket. Valve function=5/3 pressurised, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight575 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 390.62 excl. VAT
/ Each
£ 468.74 incl. VAT
  • Delivery usually within ( 41 ) days