FESTO 19790 SOLENOID VALVE JMFH-5-1/4-S-B
Solenoid valve JMFH-5-1/4
See technical informationSee documentsReferences
Festo:JMFH-5-1/4-S-B
Rubix:108A4110
Manufacturer :19790
EAN:4052568113490

Documents
Product details : FESTO 19790 SOLENOID VALVE JMFH-5-1/4-S-B
Solenoid valve JMFH-5-1/4-S-B With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 264x35x60 mm |
|---|---|
| Logistic Weight | 466 g |
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 270.34 excl. VAT
/ Each
£ 324.41 incl. VAT
- Delivery usually within ( 8 ) days