FESTO 1489962 SOLENOID VALVE VZWP-L-M22C-G12-130-3AP&
VZWP Solenoid valve
See technical informationSee documentsReferences
Festo:VZWP-L-M22C-G12-130-3AP4-40
Rubix:130A0583
Manufacturer :1489962
EAN:4052568233853

Documents
Product details : FESTO 1489962 SOLENOID VALVE VZWP-L-M22C-G12-130-3AP&
Solenoid valve VZWP-L-M22C-G12-130-3AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 665,5 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
| Volume flow rate | 2650 l/min |
Show UNSPSC/ECL@SS
£ 173.49 excl. VAT
/ Each
£ 208.19 incl. VAT
- Delivery usually within ( 2 ) days