FESTO 535966 SOLENOID VALVE JMFH-5/2-D-1-S-C-EX


Solenoid valve JMFH-5/2

References
festo:JMFH-5/2-D-1-S-C-EX
rubix:108A5317
manufacturer :535966
ean:4052568170165
JMFH-5/2-D-1-S-C-EX Solenoid valve
brand logo
Technical specifications
TypeStandard valve ISO 5599-1
See all Specifications

Product details : FESTO 535966 SOLENOID VALVE JMFH-5/2-D-1-S-C-EX


Solenoid valve JMFH-5/2-D-1-S-C-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar

Technical specifications


Attributes
Logistic Weight398,62 g
TypeStandard valve ISO 5599-1
Show UNSPSC/ECL@SS
£ 173.33 excl. VAT
/ Each
£ 208.00 incl. VAT
  • Delivery usually within ( 41 ) days