SMC SY5160-5LOUD-C8-Q 5 PORT SOLENOID VALVE
SY5000 Solenoid Valve
See technical informationSee documentsReferences
SMC:SY5160-5LOUD-C8-Q
Rubix:2608146

Documents
Product details : SMC SY5160-5LOUD-C8-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 67.35 excl. VAT
/ Each
£ 80.82 incl. VAT
- Delivery usually within ( 4 ) days