FESTO 151023 SOLENOID VALVE JMFH-5/2-D-2-S-C
Solenoid valve JMFH-5/2
See technical informationSee documentsReferences
Festo:JMFH-5/2-D-2-S-C
Rubix:107A5023
Manufacturer :151023
EAN:4052568116606

Documents
Product details : FESTO 151023 SOLENOID VALVE JMFH-5/2-D-2-S-C
Solenoid valve JMFH-5/2-D-2-S-C With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 701 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 217.82 excl. VAT
/ Each
£ 261.38 incl. VAT
- Delivery usually within ( 10 ) days