SMC VFS2120-5DZ-02-Q SOL.VALVE-24VDC-5/2 OPERATION
VFS Series Solenoid valve
See technical informationReferences
SMC:VFS2120-5DZ-02-Q
Rubix:108A5521
EAN:3618036591507

Product details : SMC VFS2120-5DZ-02-Q SOL.VALVE-24VDC-5/2 OPERATION
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 145.67 excl. VAT
/ Each
£ 174.80 incl. VAT
- Delivery usually within ( 19 ) days