FESTO 151871 SOLENOID VALVE JMFH-5/2-D-3-C
Solenoid valve JMFH-5/2
See technical informationSee documentsReferences
Festo:JMFH-5/2-D-3-C
Rubix:108A1755
Manufacturer :151871
EAN:4052568117320

Documents
Product details : FESTO 151871 SOLENOID VALVE JMFH-5/2-D-3-C
Solenoid valve JMFH-5/2-D-3-C With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 194x106x78 mm |
|---|---|
| Logistic Weight | 902 g |
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 290.57 excl. VAT
/ Each
£ 348.68 incl. VAT
- Delivery usually within ( 6 ) days