FESTO 197039 SOLENOID VALVE MHA1-M4H-2/2G-0,9-TC


Solenoid valve MHA1-M4H

References
festo:MHA1-M4H-2/2G-0,9-TC
rubix:109A7211
manufacturer :197039
ean:4052568081652
MHA1-M4H-2/2G-0,9-TC Solenoid valve
brand logo
Technical specifications
TypeApplication-specific directional control valve MHA1, MHP1
See all Specifications

Product details : FESTO 197039 SOLENOID VALVE MHA1-M4H-2/2G-0,9-TC


Solenoid valve MHA1-M4H-2/2G-0,9-TC manifold block valve for individual and battery Mounting, particularly small design, with plug Connection at top. Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=14 l/min, Operating pressure=-0,9 - 2 bar

Technical specifications


Attributes
Logistic Weight20,8 g
TypeApplication-specific directional control valve MHA1, MHP1
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ Each
£ 44.52 incl. VAT
  • Delivery usually within ( 16 ) days