References
Festo:MHA1-M1LCH-2/2G-1.5-HC
Rubix:391A2925
Manufacturer :557864
EAN:4052568096540

Technical specifications
| Type | application-specific directional control valve mha1, mhp1 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 557864 SOLENOID VALVE
Solenoid valve MHA1-M1LCH-2/2G-1.5-HC Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=30 l/min, Operating pressure=0 - 1,5 bar
Solenoid valve MHA1-M1LCH-2/2G-1.5-HC 557864
Technical specifications
Attributes
| Logistic Weight | 21,78 g |
|---|---|
| Type | application-specific directional control valve mha1, mhp1 |
| Number of Ports | 3 |
| Volume flow rate | 30 l/min |
Show UNSPSC/ECL@SS
£ 41.12 excl. VAT
/ Each
£ 49.34 incl. VAT
- Delivery usually within ( 2 ) days