FESTO 4447 SOLENOID VALVE JMFH-5-PK-3


Solenoid valve JMFH-5

References
festo:JMFH-5-PK-3
rubix:110A4118
manufacturer :4447
ean:4052568110468
JMFH-5-PK-3 Solenoid valve
brand logo
Technical specifications
TypeM5 compact system
See all Specifications

Product details : FESTO 4447 SOLENOID VALVE JMFH-5-PK-3


Solenoid valve JMFH-5-PK-3 With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Standard nominal flow rate=105 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat, Nominal size=2,5 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x45x55 mm
Logistic Weight266 g
TypeM5 compact system
Show UNSPSC/ECL@SS
£ 359.42 excl. VAT
/ Each
£ 431.30 incl. VAT
  • Delivery usually within ( 6 ) days