References
SMC:VFS4200-5FZ-Q
Rubix:110A2353

Product details : SMC VFS4200-5FZ-Q SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
•Fluid: air and inert gas
•Operating pressure: 0.1MPa to 1.0MPa
•Effective area (mm²): 30,9 to 65,4
•Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
•Response time: 55 or less ms
•Ambient/fluid temp: -10 to +60°C
Function: 2 (2 Position Double)
Body Option: 0 (Base Mounted Plug-in)
Direct Manual Override: 0 (Standard)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: F (Plug-in)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Piping: Side Ported (Or None in Case of w/o Subplate)
Port Size: w/o Sub-plate
Thread: Rc (Or None in Case of w/o Subplate)
CE Marked: Q (CE Marked)
•Operating pressure: 0.1MPa to 1.0MPa
•Effective area (mm²): 30,9 to 65,4
•Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
•Response time: 55 or less ms
•Ambient/fluid temp: -10 to +60°C
Function: 2 (2 Position Double)
Body Option: 0 (Base Mounted Plug-in)
Direct Manual Override: 0 (Standard)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Lead Wire: F (Plug-in)
Surge Suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Piping: Side Ported (Or None in Case of w/o Subplate)
Port Size: w/o Sub-plate
Thread: Rc (Or None in Case of w/o Subplate)
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 703 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 228.83 excl. VAT
/ Each
£ 274.60 incl. VAT
- Delivery usually within ( 8 ) days