Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
SMC VM132-M5-08 3 PORT MECHANICAL VALVE
SMC VM132-M5-08 3 PORT MECHANICAL VALVE
VM100, 100 Series, 2/3 Port Mechanical Valve
References
smc:
VM132-M5-08
rubix:
109A9635
Technical specifications
Type
3/2 distributor
See all Specifications
Product details
Technical specifications
Product details : SMC VM132-M5-08 3 PORT MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 1.0 Cv.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
44
x
74
x
20
mm
Logistic Weight
149
g
Type
3/2 distributor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.57
excl. VAT
/
Each
£
46.28
incl. VAT
Delivery usually within (
4
) days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SMC SY5220-3YO-C6F-Q 5 PORT SOLENOID VALVE
SMC 25A-SY5200-5UD1 5 PORT SOLENOID VALVE
SMC SYJ7243-5DO-Q 5 PORT SOLENOID VALVE
SMC SS5Y3-10F1-11BR-C2 MANIFOLD BASE
FESTO 530545 SOLENOID VALVE CPVSC1-M1H-J-P-QA
SMC SS5Y5-11S0-15B-C4 MANIFOLD BASE
SMC EVG342R-3D-10F-Q 3 PORT SOLENOID VALVE
NORGREN V61B511A-A3000 5/2 SOL/SOL VALVE
FESTO 8034770 SOLENOID VALVE
SMC VX213KGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 5811151130
SMC SS5Y3-10S60-14B-C3 MANIFOLD BASE
SMC VP7-8-FG-D-3Z-Q SOLENOID VALVE
SMC VSA7-8-FG-S-2 ISO INTERFACE AIR OPERATED VALVE
SMC VQZ312-5LO1-02F-Q 3 PORT SOLENOID VALVE