FESTO 160897 SOLENOID VALVE JMN1DH-5/2-D-3-S-C
Solenoid valve JMN1DH-5/2
See technical informationSee documentsReferences
Festo:JMN1DH-5/2-D-3-S-C
Rubix:110A4238
Manufacturer :160897
EAN:4052568128326

Documents
Product details : FESTO 160897 SOLENOID VALVE JMN1DH-5/2-D-3-S-C
Solenoid valve JMN1DH-5/2-D-3-S-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable-dominant, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 904 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 276.48 excl. VAT
/ Each
£ 331.78 incl. VAT
- Delivery usually within ( 10 ) days