SMC VQ21M1-5GZ-C6-Q 2 PORT SOLENOID VALVE
VQ20/30, 2 Port Solenoid Valve, Pilot Operated
See technical informationSee documentsReferences
SMC:VQ21M1-5GZ-C6-Q
Rubix:392A4815
Manufacturer :VQ21M1-5GZ-C6-Q
Documents
Product details : SMC VQ21M1-5GZ-C6-Q 2 PORT SOLENOID VALVE
The VQ20/30 series is a pilot operated, two port multi-media valve. The series is compact and lightweight with a large flow capacity. The VQ20/30's long life, high speed coil (up to 20 million cycles at 100cps for pneumatic use) along with its all plastic construction, make it an excellent choice for those who want high performance at a lower cost.
Strengths
Fluid: Air/inert gas
Operating pressure range: 0.01-0.6MPa
Effective area (Cv/effective orifice): 7.2mm 2 -17.5mm 2 (0.4/ø3-1/ø4.8)
Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
Response time: 5ms or less (VQ20); 20ms or less (VQ30)
Ambient/fluid temp: -10 to 50°C
Technical specifications
Attributes
| Type | vq20/30, 2 port solenoid valve, pilot operated |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 36.10 excl. VAT
/ Each
£ 43.32 incl. VAT
- Delivery usually within ( 21 ) days
