References
Festo:VZWD-L-M22C-M-G18-20-V-3AP4-15
Rubix:392A0915
Manufacturer :1491983
EAN:4052568107178

Documents
Product details : FESTO 1491983 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G18-20-V-3AP4-15 Construction=direct-operated seat valve, Actuation=electrical, Sealing principle=soft-seated, Installation position=any, Mounting type=inline mounting
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 252,2 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 55.62 excl. VAT
/ Each
£ 66.74 incl. VAT
- Delivery usually within ( 11 ) days