FESTO 159690 SOLENOID VALVE JMN1H-5/2-D-1-C


Solenoid valve JMN1H-5/2

References
festo:JMN1H-5/2-D-1-C
rubix:108A1163
manufacturer :159690
ean:4052568012069
JMN1H-5/2-D-1-C Solenoid valve
brand logo
Technical specifications
Type5/2 bistable
See all Specifications

Product details : FESTO 159690 SOLENOID VALVE JMN1H-5/2-D-1-C


Solenoid valve JMN1H-5/2-D-1-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)185x105x45 mm
Logistic Weight400,76 g
Type5/2 bistable
Volume flow rate1200 l/min
Show UNSPSC/ECL@SS
£ 127.71 excl. VAT
/ Each
£ 153.25 incl. VAT
  • In stock: Next day delivery