References
SMC:VT317-3DZ-02-Q
Rubix:213A7007
Manufacturer :VT317-3DZ-02-Q
EAN:3618035212557

Product details : SMC VT317-3DZ-02-Q 3/2 SOL.VALVE1/4 110VAC
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
•3 Port Direct Operated Poppet.
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 3 (110V AC 50/60Hz)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: Rc (PT)(or None)
Q: Q (CE Marked)
•Rubber Seal.
•Actuation: Direct operated 2 position single solenoid.
•Operating pressure range: 0 to 0.9 MPa.
Body: T (Body Ported)
Valve specification: Standard
Rated Voltage: 3 (110V AC 50/60Hz)
Electrical entry: D [DIN connector (with connector)]
Indicator light and surge voltage suppressor: Z (W/indicator light and surge suppressor)
Port size: 02 [1/4 (8A)]
Thread: Rc (PT)(or None)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Volume flow rate | 687.05 l/min |
Show UNSPSC/ECL@SS
£ 60.41 excl. VAT
/ Each
£ 72.49 incl. VAT
- Delivery usually within ( 8 ) days