SMC SQ1A41N-5LO1-C6-Q 5 PORT SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SQ1000

See technical information

References

SMC:SQ1A41N-5LO1-C6-Q
Rubix:2607120
Manufacturer :SQ1A41N-5LO1-C6-Q
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Product details : SMC SQ1A41N-5LO1-C6-Q 5 PORT SOLENOID VALVE


The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
•Energy and cost savings - power consumption reduction.
•Easy maintenance:The valve unit is mountable with only one screw.It is easy to add or decrease the number of valve stations without
•A wide variety of pre-packaged wiring configurations.
•Improved security with optional built-in back pressure check valve.

Type of actuation: A (4 Position Dual 3 Port N.C./N.C.)
Seal Type: 1 (Rubber Seal)
Configuration: N (-COM)
Coil Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Manual Override: Non-locking Push Style
Port Size: C6 (Side Ported ø6 One-touch Fitting)
Plug Mount Port: None
Manifold Block: w/o Manifold Block
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight99 g
Typesolenoid valve
Number of Ports5
£ 82.40 excl. VAT
/ Each
£ 98.88 incl. VAT
  • Delivery usually within ( 4 ) days