References
Festo:MC-2-1/8
Rubix:108A2123
Manufacturer :2187
EAN:4052568000134

Documents
Product details : FESTO 2187 SOLENOID VALVE MC-2-1/8
Solenoid valve MC-2-1/8 Valve function=2/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=300 l/min, Operating pressure=-0,95 - 7 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x37x78 mm |
|---|---|
| Logistic Weight | 180 g |
| Type | solenoid valve additional program |
| Number of Ports | 2 |
| Volume flow rate | 300 l/min |
Show UNSPSC/ECL@SS
£ 118.35 excl. VAT
/ Each
£ 142.02 incl. VAT
- Delivery usually within ( 2 ) days