References
Festo:MN1H-2-1-MS
Rubix:110A3188
Manufacturer :161732
EAN:4052568129255

Documents
Product details : FESTO 161732 SOLENOID VALVE MN1H-2-1-MS
Solenoid valve MN1H-2-1-MS With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Design structure=Diaphragm valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x78x104 mm |
|---|---|
| Logistic Weight | 1209,2 g |
| Type | solenoid valve mn1h |
| Number of Ports | 2 |
| Volume flow rate | 11500 l/min |
Show UNSPSC/ECL@SS
£ 278.17 excl. VAT
/ Each
£ 333.80 incl. VAT
- Delivery usually within ( 8 ) days