References
Festo:MDH-5/2-D-1-M12-C
Rubix:107A9967
Manufacturer :197125
EAN:4052568259464

Product details : FESTO 197125 SOLENOID VALVE MDH-5/2-D-1-M12-C
Solenoid valve MDH-5/2-D-1-M12-C With M12 plug Connection. Valve function=5/2 monostable, Type of actuation=electrical, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 476 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 87.20 excl. VAT
/ Each
£ 104.64 incl. VAT
- Delivery date on request
Contact a branch