References
Festo:MFH-5-1/2-EX
Rubix:109A2152
Manufacturer :535908
EAN:4052568169589

Documents
Product details : FESTO 535908 SOLENOID VALVE MFH-5-1/2-EX
Solenoid valve MFH-5-1/2-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=3700 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x60x90 mm |
|---|---|
| Logistic Weight | 1089 g |
| Type | valve tiger classic |
| Number of Ports | 5 |
| Volume flow rate | 3700 l/min |
Show UNSPSC/ECL@SS
£ 321.95 excl. VAT
/ Each
£ 386.34 incl. VAT
- Delivery usually within ( 11 ) days