References
SMC:VQZ332B-5LJ1-C6-Q
Rubix:2609800
EAN:3618035227292

Documents
Product details : SMC VQZ332B-5LJ1-C6-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Type | 5-port solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 85.64 excl. VAT
/ Each
£ 102.77 incl. VAT
- Delivery usually within ( 4 ) days