Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 533006 SOLENOID VALVE MDH-5/3B-D-2-M12-C
FESTO 533006 SOLENOID VALVE MDH-5/3B-D-2-M12-C
Solenoid valve MDH-5/3
References
festo:
MDH-5/3B-D-2-M12-C
rubix:
109A9813
manufacturer :
533006
ean:
4052568259587
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533006 SOLENOID VALVE MDH-5/3B-D-2-M12-C
Solenoid valve MDH-5/3B-D-2-M12-C With M12 plug Connection. Valve function=5/3 pressurised, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Logistic Weight
1009,6
g
Type
Standard valve ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
252.30
excl. VAT
/
Each
£
302.76
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 565450 SOLENOID VALVE VOVC-BT-T32C-MT-F-1T1
SMC SYJA3320-M3 5 PORT AIR OPERATED VALVE
FESTO 1491927 SOLENOID VALVE
SMC SY7420-5MOU-C8F-Q SOLENOID VALVE
CAMOZZI 3/2 SOLENOID VALVE MC202-V16
AVENTICS 5813590650
AVENTICS 5813613200
SMC SY3320-5LOUD-M5-Q 5 PORT SOLENOID VALVE
SMC VZ1120-5MOZ-M5-Q SOLENOID VALVE
SMC SY5140-5WOU-Q 5 PORT SOLENOID VALVE
AVENTICS R402003708
SMC VP542K-5YO1-03FA 3 PORT SOLENOID VALVE
SMC VP742-5YZ1-04F-X536 3 PORT SOLENOID VALVE
SMC VSA4130-03 AIR OPERATED VALVE
SMC VM1000-4NU-01 3 PORT MECHANICAL VALVE