AVENTICS R402003708

Series 581, size 1

See technical information

References

Aventics:R402003708
Rubix:273A3658
brand logo

Technical specifications

Type2x3/2-way valve series 581
Number of Ports3
See all Specifications

Product details : AVENTICS R402003708


2x3/2-way valve, Series 581, Size 1
PNEUMATICALLY ACTUATED VALVE

Technical specifications


Attributes
Type2x3/2-way valve series 581
Number of Ports3
Volume flow rate950 l/min
£ 73.92 excl. VAT
/ Each
£ 88.70 incl. VAT
  • Usually arrives within 14 working days